Shop All Rocker Switches
Eaton
Switch, Maint, On/None/Off, Screw
Mfr # 8004K45N1V2
Zoro # G5305727
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # 8004K45N1V2
- Zoro # G5305727
- UPC # 786685856933
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 1.602 in |
Length | 1.97 in |
Width | 1.024 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- EATON Proximity Sensor, PNP, 12mm Detect Dist. (E57G-18UPN12-Q)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- EATON Rocker Switch Cover, Black (2B00050000000)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- Eaton Switches