Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XRXAXXXNV1DB
Zoro # G5307041
original price:
$8.29
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Product Information
- Brand Eaton
- MFR # XRXAXXXNV1DB
- Zoro # G5307041
- UPC # 786685885520
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Length | 1.81 in |
Height | 1.87 in |
Overall Depth | 1.87 in |
Overall Height | 1.81 in |
Mounting Hole Width | 0.83 in |
Overall Width | 0.98 in |
Mounting Hole Length | 1.46 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- JR PRODUCTS STANDARD 12V ON/OFF/ON SWITCH, BLACK (12665)
- Eaton Switches