Shop All Rocker Switches
This Product is Discontinued
Eaton
Switch, Maint, Off/On, 1/4 In Tab (Discontinued)
Mfr # XR1AEX3NV1XX
Zoro # G5305641
This Product is Discontinued
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Product Information
- Brand Eaton
- MFR # XR1AEX3NV1XX
- Zoro # G5305641
- UPC # 786685885346
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Lighted Rocker Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | Off/On |
Terminals | 0.250 in Quick Connect Tab |
Mounting Hole | 0.830 in x 1.460 in |
AC Contact Rating | 10A @ 277V AC, 16A @ 125V AC |
HP | 3/4 hp |
Standards | CSA, RoHS, UL Listed |
Special Features | 14V DC LED Indicator Light, Illuminated |
Product Type | Rocker Switch |
Switch Function Configuration | Off/On |
Operator Illumination | Illuminated |
Terminal Connection Type | 0.25 in Quick Connect Tab |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10A @ 277V AC, 16A @ 125V AC, HP 3/4 hp, Standards CSA, RoHS, UL Listed, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.