Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, 1/4 In Tab
Mfr # NGR20011BN00N
Zoro # G5307136
original price:
$11.11
5% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # NGR20011BN00N
- Zoro # G5307136
- UPC # 786685869612
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2.25 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTSW06W-BLUE)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR4LD)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- Eaton Rocker Switches