Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, 1/4 In Tab
Mfr # 8005K23N113V32
Zoro # G5307005
original price:
$15.39
9% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Product Information
- Brand Eaton
- MFR # 8005K23N113V32
- Zoro # G5307005
- UPC # 786685857022
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Height | 1.602 in |
Length | 1.97 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Overall Depth | 2 in |
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- Eaton Switches