Shop All Strobe and Flashing Lights
Eaton
Strobe Light, Red, 185 Candle Pwr, 60 FPM
Mfr # CN125936
Zoro # G4702857
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Xenon
- Flashes per Minute 60
- Housing Material Plastic
- Lens Material Lexan(R)
- Lens Design Snap Mount
Product Information
- Brand Eaton
- MFR # CN125936
- Zoro # G4702857
- UPC # 786697259364
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5 15/64 in |
Width | 2 27/32 in |
Height | 5 13/64 in |
Details
Lamp Type | Xenon |
Flashes per Minute | 60 |
Housing Material | Plastic |
Lens Material | Lexan(R) |
Lens Design | Snap Mount |
Item | Strobe Light |
Power Source | 24V DC |
Standards | UL |
Current Drawn | 0.42A |
Color | Red |
Light Output | 185 Candle Power |
Mounting | Wall |
Operating Temp. | 32 Degrees to 120 Degrees F |
Description
Strobe Light, Color Red, Lamp Type Xenon, Flashes per Minute 60, Light Output 185 Candle Power, Lens Design Snap Mount, Lens Material Lexan(R), Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 120 Degrees F, Power Source 24V DC, Current Drawn 0.42A, Width 2 27/32 in, Depth 5 15/64 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- EATON LED Strobe (ELSTW)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-400)
- EATON Strobe Light, Red, 110 Candle Pwr, 60 FPM (ELSTR-N)
- ALLEN BRADLEY Strobe Red 120V-Ac Light Module (855E-10BR4)
- Eaton Safety Alarms and Warnings