Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 93dB, 0.22A, 8W
Mfr # CN115811
Zoro # G4703511
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, FM, CSFM
- Amps 0.22
- Mounting Wall
Product Information
- Brand Eaton
- MFR # CN115811
- Zoro # G4703511
- UPC # 786697158117
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 6.0313 in |
Depth | 6.0313 in |
Details
Item | Speaker |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, FM, CSFM |
Amps | 0.22 |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Sound Pattern | Continuous/Pulse |
Color | White |
Voltage | 24V DC |
Vibrating | No |
Housing Material | Steel |
Operating Temp. | 32 Degrees to 120 Degrees F |
Watts | 0.13 W, 8 W |
Decibels | 93 dB |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 93 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 6.0313 in, Depth 6.0313 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, FM, CSFM, Amps 0.22, Color White, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Speaker, Red, Indoor, 94dB, 8W, 6in H (CN115794)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- FEDERAL SIGNAL Industrial Supervised Speaker/Amplifier (304GC-024)
- Eaton Notification & Audible Devices