Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 85dB, 2W, 24VDC
Mfr # ELSPKW
Zoro # G4703128
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, CSFM, FM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 25/70 Vrms
- Audible Alarm Type Fire Alarm
Product Information
- Brand Eaton
- MFR # ELSPKW
- Zoro # G4703128
- UPC # 786697159039
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 2.5 in |
Height | 6.25 in |
Depth | 2.5 in |
Details
Item | Speaker |
Standards | UL, ULC, CSFM, FM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 25/70 Vrms |
Audible Alarm Type | Fire Alarm |
Operating Temp. | 32 Degrees to 120 Degrees F |
Visual Indicator Type | No Visual Indicator |
Color | White |
Watts | 0.13 W, 2 W |
Sound Pattern | Continuous/Pulse |
Housing Material | Plastic |
Decibels | 85 dB |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 85 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6.25 in, Width 2.5 in, Depth 2.5 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, ULC, CSFM, FM, Color White, Watts 0.13 W, 2 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14-I/O)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMC)
- Eaton Notification & Audible Devices