Shop All Notification & Audible Devices
Eaton
Speaker, Red, Indoor, 93dB, 8W, 24VDC
Mfr # CN115940
Zoro # G4702811
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Voltage 25/70 Vrms
- Decibels 93 dB
Product Information
- Brand Eaton
- MFR # CN115940
- Zoro # G4702811
- UPC # 786697159404
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Height | 15.75 in |
Width | 7.8906 in |
Depth | 7.8906 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Speaker |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Voltage | 25/70 Vrms |
Decibels | 93 dB |
Sound Pattern | Continuous/Pulse |
Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Housing Material | Steel |
Watts | 0.13 W, 8 W |
Vibrating | No |
Operating Temp. | 32 Degrees to 120 Degrees F |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 93 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 15.75 in, Width 7.8906 in, Depth 7.8906 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Color Red, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 2XL (SV712FG (2XL))
- BRADLEY Deck/Wall Mounted Eyewash Station No Bowl (S19-270E)
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- MECHANIX WEAR Mechanics Gloves, L ( 9 ), Pink Camo, Spandex (MG-72-530)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- SYSTEM SENSOR Horn Speaker Systems Depot Outdoor Red (SPRK)
- Eaton Notification & Audible Devices