Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 7A, 240/480VAC
Mfr # DS7-340SX009N0-N
Zoro # G0277676
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-Phase Control Soft Starter with FLA 9A
- Frequency 50/60 Hz
- Protects Motors and Critical Loads
- Standards CSA22.2-14, IEC/EN 60947-4-2, UL 508
- Input Voltage 480V AC
Product Information
- Brand Eaton
- MFR # DS7-340SX009N0-N
- Zoro # G0277676
- UPC # 786685457598
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Depth | 3.74 in |
Width | 1.77 in |
Height | 5.12 in |
Overall Width | 1.77 in |
Overall Height | 5.125 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 7.8 A, Output Voltage 480V AC, 2 hp @ 3 Phase, 200V AC, 2 hp @ 3 Phase, 240V AC, 5 hp @ 3 Phase, 480V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-5/8" (1070T158)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (50BS17H X 1 3/8)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Starter, 135A, 0 to 600VAC, 3 Phase (S811+R13N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- Eaton Dial Control Soft Starts