Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 240/480VAC, 32A
Mfr # DS7-342SX032N0-N
Zoro # G9512011
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display None
- Control Voltage 110 to 230V AC
- Output Current 32 A
- HP @ 3 Phase - 208V 7 1/2 hp
- Input Voltage 480V AC
Product Information
- Brand Eaton
- MFR # DS7-342SX032N0-N
- Zoro # G9512011
- UPC # 786685457703
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Width | 1.77 in |
Height | 5.9 in |
Depth | 4.65 in |
Overall Width | 1.77 in |
Overall Height | 5.9 in |
Overall Depth | 4.65 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 32 A, Output Voltage 480V AC, 10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC, 7 1/2 hp @ 3 Phase, 200V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF88)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 5’ 1/4" MPT Rigid x Swivel Dark Blue (PU14-5A-B)
- TRITAN Roller Chain, Single Strand, Offset Link (35-1R OSL)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Starter, 135A, 0 to 600VAC, 3 Phase (S811+R13N3S)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- Eaton Soft Starts