Shop All Soft Start Motor Controllers
Eaton
Soft Start Controller, 240/480VAC, 24A
Mfr # DS7-342SX024N0-N
Zoro # G9512027
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Control Voltage 110 to 230V AC
- Application Constant and Variable Torque
- Input Voltage 480V AC
- Inputs/Outputs 2 Relay Output
Product Information
- Brand Eaton
- MFR # DS7-342SX024N0-N
- Zoro # G9512027
- UPC # 786685457697
- Country of Origin United Kingdom
- Category Soft Start Motor Controllers
Dimensions
Depth | 4.65 in |
Height | 5.9 in |
Width | 1.77 in |
Overall Height | 5.9 in |
Overall Width | 1.77 in |
Overall Depth | 4.65 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 22 A, Output Voltage 480V AC, 15 hp @ 3 Phase, 480V AC, 5 hp @ 3 Phase, 200V AC, 7 1/2 hp @ 3 Phase, 240V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Closed Endcap, PBT, Fits 35mm (CF35)
- BESTORQ Bestorq Timing Belt Model 108XL050 - 10.8 in Outside Length - 0.5 in Top Width (108XL050)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- SCHNEIDER ELECTRIC Soft Start, 230 to 600V AC, 47 A (ATS22D47S6)
- Eaton Soft Starts