Shop All Dial Control Soft Starts
Eaton
Soft Start, 600VAC, NEMA 1/IP20,119A
Mfr # S611B125N3S
Zoro # G9511975
product price: $6,254.99
/ea
Free Shipping & Returns
$6,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 575V 125 hp
- Protects Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- Includes IT Technology, Internal Bypass Contactors
- Control Voltage 108 to 132V AC
- Output Current 125 A
Product Information
- Brand Eaton
- MFR # S611B125N3S
- Zoro # G9511975
- UPC # 786685480336
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 11.58 in |
Height | 19.47 in |
Depth | 7.43 in |
Overall Depth | 8.57 in |
Overall Height | 21.01 in |
Overall Width | 11.58 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 125 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 480V AC, 125 hp @ 3 Phase, 575V AC, 40 hp @ 3 Phase, 200V AC, 40 hp @ 3 Phase, 240V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- DIXON Manual Drain, For Use with F08/F17/F72/F73/F74 Filter, L08/L17 Lubricator (619-50)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- GATES PowerGrip Timing Belts, 290XL025 (290XL025)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 135A, 0 to 600VAC, 3 Phase (S811+R13N3S)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- Eaton Soft Starts