Shop All Auxiliary Contacts
Eaton
Side Aux Seq C, 1NO/1NC, For XT Frame C
Mfr # XTCEXSCC11
Zoro # G0666863
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
Product Information
- Brand Eaton
- MFR # XTCEXSCC11
- Zoro # G0666863
- UPC # 786685353654
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Width | 1.02 in |
Depth | 3.31 in |
Height | 4.21 in |
Frame Size | C |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XT Contactors, Frame Size C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1/2 (EYF-50)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- HUBBELL Receptacle, Taper Nose, Double Set, Yellow (HBLMRBY)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- EATON Cutler-Hammer Aux Contact Block, 1NO/1NC, 10A (C320SNP11)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- Eaton Motor Controls