Shop All Circuit Breaker & Panelboard Accessories
Eaton
Shunt Trip, 1A, 110/415V AC
Mfr # FAZ-XAA-C-110-415VAC
Zoro # G8643993
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FAZ Circuit Breakers and Supplementary Protectors
- Voltage 110/415V AC
- Amps 1A
- DC Voltage Rating 110/230V DC
- Frame Type 63A/FAZ
Product Information
- Brand Eaton
- MFR # FAZ-XAA-C-110-415VAC
- Zoro # G8643993
- UPC # 015082785196
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Details
Item | Shunt Trip |
For Use With | FAZ Circuit Breakers and Supplementary Protectors |
Voltage | 110/415V AC |
Amps | 1A |
DC Voltage Rating | 110/230V DC |
Frame Type | 63A/FAZ |
AC Voltage Rating | 110/415V AC |
Voltage Rating | 110-415V |
Includes | Red/Green Position Indicator |
Max. Operating Temp. | 167 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Type | Accessory |
Accessory Type | Shunt Trip |
Certifications | IEC 60947-2 |
Product Weight | 1 lb |
Special features | Used with UL 1077 Industrial Miniature Circuit Breakers |
Product Name | Eaton FAZ shunt release |
Description
Shunt Trip, 1 A Amps, 63A/FAZ Frame Type, AC Voltage Rating 110/415V AC, DC Voltage Rating 110/230V DC, For Use With FAZ Circuit Breakers and Supplementary Protectors, Includes Red/Green Position Indicator, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S-FA)
- PANDUIT Panduit Mltfc4Eh-Lp316 Bag Of 50 Fully Coated Metal Locking Ties 17.1In X 0.5In (MLTFC4EH-LP316)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- EATON 5PK TypeCH Filler Plate (CHFPP)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- EATON 5-Terminal Ground Bar for Type CH and Type BR Panels (GBK520)
- EATON Circuit Breaker, 30A, 120/240V, 1 Poles (CHF130)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- Eaton Circuit Breaker & Panelboard Accessories