Shop All Push Button Switches
Eaton
SelectorSwitch, Non-Illum, 2Pos, 22mm, Black
Mfr # M22-WRK-K22
Zoro # G3631471
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22.5 mm
- Contact Form 2NO/2NC
- Bezel Silver
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WRK-K22
- Zoro # G3631471
- UPC # 786685274911
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Width | 1.18 in |
Product Height | 3.19 in |
Overall Height | 1 in |
Overall Width | 2 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.76 in |
Description
Selector Switch, Maintained/Maintained Action, 2NO/2NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- SCHNEIDER ELECTRIC 690VAC Auxiliary contact block 1NC/1NO (VLSA11DS)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1/2" Inside Diameter - Black - 1100' Length (FRPPWL.500-BSP)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8AARB)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- Eaton Push Buttons & Indicators