Shop All Push Button Switches
Eaton
SelectorSwitch, Non-Illum, 2Pos, 22mm, Black
Mfr # M22-WRK-K11
Zoro # G3632479
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22.5 mm
- Contact Form 1NO/1NC
- Bezel Silver
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WRK-K11
- Zoro # G3632479
- UPC # 786685274805
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 1.46 in |
Product Height | 2.16 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.76 in |
Description
Selector Switch, Maintained/Maintained Action, 1NO/1NC Contact Form, Operator Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Cam No Cam Required, Standards BV, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- EATON PUSHBUTTON (820A2C1J35L2N1 96182 0810)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- MARINCO Marinco SW-CG2 BEP Marine Switches for Gen 2 Panels - Momentary On/Off (SW-CG2)
- Eaton Push Buttons & Indicators