Shop All Rocker Switches
Eaton
Rocker Switch Lens, White
Mfr # 28-3425-5
Zoro # G5303767
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Does not Contain Formaldehyde
- Length 9/16 in
- For Use With 8004, 8005
- Color White
- Height 3/8 in
Product Information
- Brand Eaton
- MFR # 28-3425-5
- Zoro # G5303767
- UPC # 782116561513
- Country of Origin United States
- Category Rocker Switches
Dimensions
Length | 9/16 in |
Height | 3/8 in |
Width | 1/8 in |
Length (Straight Wireway) | 9/16 in |
Overall Height | 3/8 in |
Overall Length | 9/16 in |
Overall Width | 1/8 in |
Details
Item | Rocker Switch Lens |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | 8004, 8005 |
Color | White |
Compatible with Series | 8005 |
Description
Rocker Switch Lens, Color White, Height 3/8 in, Width 1/8 in, Length 9/16 in, For Use With 8004, 8005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SCO2V03)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- EATON Rocker Switch Connector (28-3426)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- Eaton Rocker Switches