Shop All Rocker Switches
Eaton
Rocker Switch Lens, Red
Mfr # 28-5863-2
Zoro # G5303733
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/8 in
- Length 1/2 in
- Green Environmental Attribute Does not Contain Formaldehyde
- For Use With NGR (Includes Top Lens Opening)
- Height 21/64 in
Product Information
- Brand Eaton
- MFR # 28-5863-2
- Zoro # G5303733
- UPC # 786685679174
- Country of Origin United States
- Category Rocker Switches
Dimensions
Width | 1/8 in |
Length | 1/2 in |
Height | 21/64 in |
Length (Straight Wireway) | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 1/8 in |
Overall Height | 5/16 in |
Details
Item | Rocker Switch Lens |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | NGR (Includes Top Lens Opening) |
Color | Red |
Accessory Type | Rocker Switch Lens |
Standards | RoHS Compliant |
Compatible with Series | NGR |
Description
Lens, Type RedFor Use With Mfr. No. NGR RockerPackage Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- TELEMECANIQUE SENSORS Foundry Duty Limit Switch, No Lever, Rotary, SPDT, 12A @ 600V AC (9007FTSB1)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Rocker Switch Lens, Green (28-3425)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- Eaton Rocker Switches