Shop All Rocker Switches
Eaton
Rocker Switch Connector, Black
Mfr # 28-5637-2
Zoro # G5303681
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals Accepts Packard 12015870 metri-pack terminals or AMP compatible connector
- Height 2 in
- Color Black
- Width 7/8 in
- Length 1 3/4 in
Product Information
- Brand Eaton
- MFR # 28-5637-2
- Zoro # G5303681
- UPC # 786685679143
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 2 in |
Width | 7/8 in |
Length | 1 3/4 in |
Length (Straight Wireway) | 1 3/4 in |
Overall Width | 7/8 in |
Overall Height | 2 in |
Overall Length | 1 3/4 in |
Details
Item | Connector |
Terminals | Accepts Packard 12015870 metri-pack terminals or AMP compatible connector |
Color | Black |
For Use With | NGR |
Green Environmental Attribute | Does not Contain Formaldehyde |
Accessory Type | Rocker Switch Connector |
Standards | RoHS Compliant |
Operating Temp. Range | 40 to 185°F |
Compatible with Series | NGR |
Material | Steel |
Compatible Product Type | Rocker Switches |
Product Type | Connector |
Description
Connector, Color Black, Material Steel, Height 2 in, Width 7/8 in, Length 1 3/4 in, For Use With NGR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 3A, 250V AC, Non-Indicating (BAF-3)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3CG33NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- Eaton Switches