Shop All Push Button Accessories
Eaton
RJ45 Socket, Polycarbonate, 22mm
Mfr # M22-RJ45-SA
Zoro # G6214634
original price:
$86.39
24% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Features IP20 Protection, IP65 Protection
- Color Black
- Connector Type RJ45
- Simplex/Duplex Simplex
Product Information
- Brand Eaton
- MFR # M22-RJ45-SA
- Zoro # G6214634
- UPC # 786685898940
- Country of Origin Czechia
- Category Push Button Accessories
Dimensions
Size | 22.5 mm |
Product Height | .39 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Details
Item | Socket |
Features | IP20 Protection, IP65 Protection |
Color | Black |
Connector Type | RJ45 |
Simplex/Duplex | Simplex |
Number of Positions | 8 |
Connector Application | Ethernet |
Standards | CCC, CE, CSA Compliant, IEC-60947, Lloyd's Register, RoHS Compliant, UL, VDE 0660 |
Number of Contacts | 8 |
Type | M22 |
Series | M22 |
Special Features | RJ45 Socket, eight-wire connector |
Compliances | CE Marked |
Certifications | CCC Marked |
Environmental rating | IP20 |
Product Type | Socket |
Compatible Number of Fibers | Simplex |
Compatible Cable Performance Category | 5e |
Product Name | Eaton M22 pushbutton rj45 socket |
Description
Socket, Connector Type RJ45, Color Black, Features IP20 Protection, IP65 Protection, Product Type Socket, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Cable Performance Category 5e, Standards CCC, CE, CSA Compliant, IEC-60947, Lloyd's Register, RoHS Compliant, UL, VDE 0660
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Th (TR75VA001-28)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- Eaton Switches