Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 480VAC, Size 00
Mfr # 9-2875-3
Zoro # G3673661
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Coil Volts 480V AC
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 00
Product Information
- Brand Eaton
- MFR # 9-2875-3
- Zoro # G3673661
- UPC # 782114629109
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 00 |
Product Length/Depth | 1.8 in |
Product Width | 1.8 in |
Product Height | 2.1 in |
NEMA Size | 0 |
Details
Hz | 50/60 |
Item | Replacement Coil |
Coil Volts | 480V AC |
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Type | Renewal Parts/Accessories |
Frequency rating | 50-60 Hz |
Used with | Used with Freedom (NEMA 00, IEC A-C) |
Coil voltage | 480/440 V |
Product Name | Eaton motor control coil |
Compatible with Series | Freedom |
Coil Voltage | 480/440V AC |
Frequency | 50/60 Hz |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 480/440V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 400A, 250V AC, Non-Indicating (NON-400)
- WHITE-RODGERS Contactor (586-114111S1)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- LEVITON 5W 4P 20A Amp 120/208V-Ac Plug (2511)
- Eaton Plug & Receptacle Parts