Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 24VAC, Size 3
Mfr # 9-2756-6
Zoro # G3728855
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Starter Size 3
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
- Coil Volts 24V AC
Product Information
- Brand Eaton
- MFR # 9-2756-6
- Zoro # G3728855
- UPC # 782113627366
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 3 |
NEMA Size | 3 |
Details
Hz | 50/60 |
Item | Replacement Coil |
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Coil Volts | 24V AC |
Frequency | 60 Hz |
Coil Voltage | 24V AC |
Compatible with Series | Freedom |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 3, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- LEVITON ELECTRICAL PLUGS L1430P WG IND GRD INSRT (28W74-IN)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Plug HD w/Rigid Grip UL Listed, PK 120 (0-1120-CT)
- Eaton Plug & Receptacle Parts