Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 24VAC, Size 1, 2
Mfr # 9-3285-6
Zoro # G3706595
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton Freedom Series NEMA Starters
- Starter Size 1, 2
- Hz 60
- Contactor Type NEMA
- Coil Volts 24V AC
Product Information
- Brand Eaton
- MFR # 9-3285-6
- Zoro # G3706595
- UPC # 786685879376
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 1, 2 |
Size | 65 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
NEMA Size | 1, 2 |
Details
Item | Replacement Coil |
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 60 |
Contactor Type | NEMA |
Coil Volts | 24V AC |
Type | Renewal Parts/Accessories |
Coil voltage | 24 V |
Used with | Used with Freedom |
Frequency rating | 60 Hz |
Product Name | Eaton motor control coil |
Contactor Style | NEMA |
Frequency | 60 Hz |
Compatible with Series | Freedom |
Coil Voltage | 24V AC |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 1, 2, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- CAMCO Camco Manufacturing 55255 Pwrgrp Plug Male E Replacement - 50A 125250V & 12500 (55255)
- Eaton Plug & Receptacle Parts