Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 24VAC, Size 00
Mfr # 9-2875-36
Zoro # G3648924
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type NEMA
- Coil Volts 24V AC
- Starter Size 00
- Hz 50/60
- For Use With Eaton Freedom Series NEMA Starters
Product Information
- Brand Eaton
- MFR # 9-2875-36
- Zoro # G3648924
- UPC # 782114629086
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 00 |
Product Height | 2.1 in |
Product Width | 1.8 in |
Product Length/Depth | 1.8 in |
NEMA Size | 0 |
Details
Contactor Type | NEMA |
Coil Volts | 24V AC |
Item | Replacement Coil |
Hz | 50/60 |
For Use With | Eaton Freedom Series NEMA Starters |
Type | Renewal Parts/Accessories |
Used with | Used with Freedom (NEMA 00, IEC A-C) |
Frequency rating | 50-60 Hz |
Coil voltage | 24 V |
Product Name | Eaton motor control coil |
Contactor Style | NEMA |
Compatible with Series | Freedom |
Coil Voltage | 24V AC |
Frequency | 50/60 Hz |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 0, Compatible with Series Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100P)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- HUBBELL Cap, Closure (PC100)
- Eaton Plug & Receptacle Parts