Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 240VAC, Size 4, 5
Mfr # 9-1891-2KIT
Zoro # G3615464
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type NEMA
- Coil Volts 240V AC
- Starter Size 4, 5
- For Use With Eaton Freedom Series NEMA Starters
- Hz 50/60
Product Information
- Brand Eaton
- MFR # 9-1891-2KIT
- Zoro # G3615464
- UPC # 782113211473
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 4, 5 |
NEMA Size | 4, 5 |
Details
Contactor Type | NEMA |
Coil Volts | 240V AC |
Item | Replacement Coil |
For Use With | Eaton Freedom Series NEMA Starters |
Hz | 50/60 |
Frequency | 60 Hz |
Coil Voltage | 240V AC |
Contactor Style | NEMA |
Compatible with Series | AN16 Starters, AN30 Starters, AN40 Starters, AN56 Starters, AN70 Starters, AN80 Starters, AN800 Starters, CN15 Contactors, CN35 Contactors, CN55 Contactors, Freedom |
Description
Replacement Coil, Coil Voltage 240V AC, NEMA Size 4, 5, Compatible with Series AN16 Starters, AN30 Starters, AN40 Starters, AN56 Starters, AN70 Starters, AN80 Starters, AN800 Starters, CN15 Contactors, CN35 Contactors, CN55 Contactors, Freedom, Contactor Style NEMA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- ASCO Tri-Point 200-3500Psi 125/250V-Ac Pressure Switch (SA12D)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- ANDERSON POWER PRODUCTS PLUG ASSEMBLY (SBSX75APLUGBLK)
- Eaton Plug & Receptacle Parts