Shop All Plug & Receptacle Parts
Eaton
Replacement Coil, NEMA, 208VAC, Size 4, 5
Mfr # 9-1891-13
Zoro # G3652704
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208V AC
- Starter Size 4, 5
- Hz 50/60
- Contactor Type NEMA
- For Use With Eaton Freedom Series NEMA Starters
Product Information
- Brand Eaton
- MFR # 9-1891-13
- Zoro # G3652704
- UPC # 782113211503
- Country of Origin Dominican Republic
- Category Plug & Receptacle Parts
Dimensions
Starter Size | 4, 5 |
Product Width | 4.5 in |
Product Height | 4 in |
Product Length/Depth | 7.75 in |
Size | Size 3A, 4-5, 180 mm |
NEMA Size | 4, 5 |
Details
Coil Volts | 208V AC |
Hz | 50/60 |
Contactor Type | NEMA |
For Use With | Eaton Freedom Series NEMA Starters |
Item | Replacement Coil |
Type | Renewal Parts/Accessories |
Frequency rating | 60 Hz |
Coil voltage | 208 V |
Product Name | Eaton motor control coil |
Coil Voltage | 208V AC |
Compatible with Series | Freedom |
Frequency | 60 Hz |
Coil Power | 1,040 VA |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 4, 5, Compatible with Series Freedom, Contactor Style NEMA, Coil Power 1,040 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- EATON Replacement Coil, NEMA, 120VAC, Size 00 (9-2875-1)
- EATON Contact Kit, 3 Pole, Series B1, Size 4 (6-26-2)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- EATON Cutler-Hammer Replacement Coil, NEMA, 208VAC, Size 0 (9-2876-5)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- REMKE Receptacle, D Key, F, 6 Pole, 1/4" SS, Shell (206S0010P)
- Eaton Plug & Receptacle Parts