Shop All Adjustable Frequency Drive Accessories
Eaton
Remote Keypad Kit, 4.0in.Dx4.0in.H
Mfr # DXG-KEY-RMTKIT
Zoro # G0121147
Free Shipping & Returns
$81.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Depth 4.0 in
- Width 1.0 in
- Height 4.0 in
- Cable Type Remote Keypad
Product Information
- Brand Eaton
- MFR # DXG-KEY-RMTKIT
- Zoro # G0121147
- UPC # 786685895161
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 4.0 in |
Width | 1.0 in |
Height | 4.0 in |
Cable Length | 1.64 ft |
Overall Depth | 4 in |
Overall Width | 1 in |
Overall Height | 4 in |
Details
Item | Remote Keypad Kit |
For Use With | DG1 Drives |
Cable Type | Remote Keypad |
Mounting Type | Plug-In |
Phase | Three |
Mfr. Stock No. | DXG-KEY-RMTKIT |
Description
Remote Keypad Kit, For Use with Series PowerXL, For Use With DG1 Drives, Cable Length 1.64 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synac-100, 12/1 Qts, Diester Synthetic Air Compressor Fluid, Iso-100 (L0935-054)
- MI-T-M 1/4Mnptx1/4 Quick Connect Plug (AW-0017-0002)
- CAMOZZI Mechanically Operated Valve, 3-Way 2-Position, Normally Closed, 1/8 NPTF Ports, Lever Style, Spring (338-965TF)
- DAYTON Motor, PSC, 1/4 HP, 1140 RPM, 115V, 48Y, OAO (4YY54)
- EATON Remote Keypad Cable, 3.0m Cable, Plug-In (DXG-CBL-3M0)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- Eaton Variable Frequency Drives