Shop All Adjustable Frequency Drive Accessories
Eaton
Relay Dry Contact, Option Card, Plug-In
Mfr # DXG-EXT-3RO
Zoro # G0121199
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Frequency Drives
- Depth 0.5 in
- Width 5.0 in
- Height 4.2 in
- Mounting Type Plug-In
Product Information
- Brand Eaton
- MFR # DXG-EXT-3RO
- Zoro # G0121199
- UPC # 786685884530
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 0.5 in |
Width | 5.0 in |
Height | 4.2 in |
Overall Height | 2 in |
Overall Depth | 5 in |
Overall Width | 4 in |
Details
Item | Option Card |
For Use With | Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Option Card |
Mfr. Stock No. | DXG-EXT-3RO |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-32061FN-C21C, Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32088FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, Mfr. No. DG1-34061FN-C21C, Mfr. No. DG1-34072FN-C21C, Mfr. No. DG1-34087FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Option Card, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB38 (2TB38)
- WEG WEG - 00236ET3EAL90L-W22, 3 HP, 3600//3000 RPM, TEFC, 90S/L FRAME, 230/460//190/380 VOLTS (00236ET3EAL90L-W22)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90110)
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- EATON Variable Frequency Drive, Input 480V AC (DM1-342D2EB-S20S)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- Eaton Adjustable Frequency Drive Accessories