Shop All Indicator Lights
Eaton
Raised Indicator Light, White, 24VAC/DC
Mfr # C22-L-W-24
Zoro # G7527983
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Material of Construction Polycarbonate
- Lamp Type LED
- Shape Round
Product Information
- Brand Eaton
- MFR # C22-L-W-24
- Zoro # G7527983
- UPC # 786685897257
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Height | 2.2 in |
Length | 1.17 in |
Width | 1.17 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.2 in |
Description
Flush Panel Light, LED, Polycarbonate, White, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light, No Lens, LED (10250T184L)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- Eaton Switches