Shop All Indicator Lights
Eaton
Raised Indicator Light, Green, 24VAC/DC
Mfr # C22-L-G-24
Zoro # G7627785
original price:
$55.90
32% off
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Polycarbonate
- Color Green
- Lamp Type LED
- Shape Round
Product Information
- Brand Eaton
- MFR # C22-L-G-24
- Zoro # G7627785
- UPC # 786685897219
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Width | 1.17 in |
Height | 2.2 in |
Length | 1.17 in |
Overall Width | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 2.2 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.17 in |
Description
Flush Panel Light, LED, Polycarbonate, Green, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection Terminal Clamp, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP67, IP69K, Panel Thickness 0.930 in, Standards CSA, EN 60947, IEC-60947, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 7.5 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA72S)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- Eaton Indicator Lights