Shop All Push Button Accessories
Eaton
Pushbutton Operator, Twist Release, Red
Mfr # 10250ED1043-4
Zoro # G5218053
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color Red
- Type of Operator 30mm dia Mushroom Head
- NEMA Rating 12, 13, 3, 3R, 4, 4X
Product Information
- Brand Eaton
- MFR # 10250ED1043-4
- Zoro # G5218053
- UPC # 786680121425
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.2 in |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, NC, 4mm Detect Dist. (E57P-12UPC4-Q)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- SIEMENS Backing Ring, F/30mm Operators (52AAR)
- Eaton Push Button Accessories