Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, Die-Cast Al
Mfr # 10250TN13
Zoro # G5221404
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Conduit Size 1 in
- Number of Holes 3
Product Information
- Brand Eaton
- MFR # 10250TN13
- Zoro # G5221404
- UPC # 786680127120
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 1 in |
Dimensions | 7.75 in H x 3.88 in W x 3.00 in D |
Height | 7.75 in |
Width | 3.88 in |
Depth | 3 in |
Product Length/Depth | 8.1 in |
Product Width | 4.4 in |
Product Height | 4.1 in |
Overall Width | 4 3/8 in |
Compatible Conduit Size - Maximum | 1 in |
Overall Depth | 8 1/8 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4 1/8 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, 4, 4X, Conduit Size 1 in, Dimensions 7.75 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 7.75 in, Width 3.88 in, Depth 3 in, Type 3 Element, Mounting Style Surface, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36871)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- Eaton Push Buttons & Indicators