Shop All Push Button Enclosures
Eaton
Pushbutton Enclosure, 5.88 in H, Al
Mfr # E34N2-GR1
Zoro # G8737337
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Die Cast Zinc
- Number of Holes 2
- Conduit Size 3/4 in
Product Information
- Brand Eaton
- MFR # E34N2-GR1
- Zoro # G8737337
- UPC # 786685925677
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 3/4 in |
Dimensions | 5.88 in H x 3.88 in W x 3.00 in D |
Height | 5.88 in |
Width | 3.88 in |
Depth | 3 in |
Compatible Conduit Size - Maximum | 3/4 in |
Overall Depth | 6 5/16 in |
Overall Height | 4 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 5 3/16 in |
Details
Item | Push Button Enclosure |
Number of Columns | 1 |
Material | Die Cast Zinc |
Number of Holes | 2 |
NEMA Rating | 12, 13, 4, 4X |
Color | Gray |
For Use With | E34 and 10250T Eaton Push Buttons |
Standards | CE, CSA, FDA 3-A, UL 505 |
Mounting Style | Surface |
NEMA Enclosure Rating | 12, 13, 4, 4X |
Compatible with Series | NZM |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, 4, 4X, Conduit Size 3/4 in, Dimensions 5.88 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 5.88 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLM-25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- Eaton Switches