Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Yellow
Mfr # M22M-DRP-Y
Zoro # G6135044
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 35mm Mushroom Head
Product Information
- Brand Eaton
- MFR # M22M-DRP-Y
- Zoro # G6135044
- UPC # 786685898872
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1.5 in |
Product Height | 1.5 in |
Product Width | 1.5 in |
Overall Depth | 1.5 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.5 in |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged (HW-J100804CHQRWW)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DGH-Y)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Push Button operator, 22 mm, White (M22M-DRH-W)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green (M22-DGLH-G)
- Eaton Push Button Switches