Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Red
Mfr # M22M-DH-R-XO
Zoro # G6091294
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- Legend/Background Color Red
- NEMA Rating 1, 13, 2, 3, 4, 4X
Product Information
- Brand Eaton
- MFR # M22M-DH-R-XO
- Zoro # G6091294
- UPC # 786685898636
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 in |
Overall Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend O, Legend/Background Color Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- ZORO SELECT Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP (4901RKL)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- EATON Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DLH-A)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- REES Plastic Plunger, Red, 2-1/4" (00662002)
- Eaton Push Buttons & Indicators