Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Red
Mfr # M22M-D-R-X0
Zoro # G6231811
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- Legend/Background Color Red
- NEMA Rating 1, 13, 2, 3, 4, 4X
Product Information
- Brand Eaton
- MFR # M22M-D-R-X0
- Zoro # G6231811
- UPC # 786685898520
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 1.5 in |
Product Width | 5 in |
Product Length/Depth | 7 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 7 in |
Overall Height | 1.5 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Legend/Background Color Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 25ft (30-VG-2000O-G2)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2103A.12.03)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AAGA)
- EATON Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DRLH-A)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CF3)
- Eaton Push Buttons & Indicators