Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Green
Mfr # M22M-DP-G
Zoro # G6228485
original price:
$35.22
31% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator 35mm Mushroom Head
Product Information
- Brand Eaton
- MFR # M22M-DP-G
- Zoro # G6228485
- UPC # 786685898810
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | 2 in |
Product Width | 4 in |
Product Length/Depth | 3 in |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GDRF7)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- Eaton Switches