Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Green
Mfr # M22M-D-G-GB1
Zoro # G6229011
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Legend/Background Color Green
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
Product Information
- Brand Eaton
- MFR # M22M-D-G-GB1
- Zoro # G6229011
- UPC # 786685898544
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | .5 in |
Overall Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Start, Legend/Background Color Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- EATON Push Button Kit, NEMA, Red Push Button (C600M101A)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K20)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- AUTOMATION SYSTEMS INTERCONNECT Blue Waterproof Push Button Switch, 22mm Momentary Push Button, Flush, NEMA 4X (PPRN4GL)
- Eaton Push Button Switches