Shop All Push Button Switches
Eaton
Push Button operator, 22 mm, Black
Mfr # M22M-D-S
Zoro # G6068142
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Product Information
- Brand Eaton
- MFR # M22M-D-S
- Zoro # G6068142
- UPC # 786685898506
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22 mm |
Product Height | .5 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- EATON Push Button operator, 22 mm, Yellow (M22M-DR-Y)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- Eaton Push Buttons & Indicators