Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, White
Mfr # M22-DRL-W-K11-W
Zoro # G3631876
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Legend/Background Color No Legend/White
- Head Material Plastic
- NEMA Rating 4X
Product Information
- Brand Eaton
- MFR # M22-DRL-W-K11-W
- Zoro # G3631876
- UPC # 786685281476
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.06 in |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Illuminated Push Button, 22.5 mm, Maintained Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.3" Inside Diameter - 165' Length - Black (HGNS-033-50)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- EATON Push Button operator, 22 mm, Green (M22M-D-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- MOROSO Momentary Push Button Switch- 35 Amps (M28-74120)
- Eaton Push Button Switches