Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NO/1NC, Red
Mfr # M22-DL-R-K11-R
Zoro # G3631648
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/Red
- Head Material Plastic
- NEMA Rating 4X
Product Information
- Brand Eaton
- MFR # M22-DL-R-K11-R
- Zoro # G3631648
- UPC # 786685274768
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.46 in |
Product Height | 3.19 in |
Product Width | 1.18 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (HA4825E)
- WOODS Power Strip 6Out Wht (41366)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 1-Pole Switch (CSB120GY)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DGH-Y)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- Eaton Push Buttons & Indicators