Shop All Push Button Switches
Eaton
Push Button, 22.5 mm, 1NC, Red
Mfr # M22-DL-R-K01-230R
Zoro # G3631508
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Legend/Background Color No Legend/Red
- Head Material Plastic
- NEMA Rating 4X
Product Information
- Brand Eaton
- MFR # M22-DL-R-K01-230R
- Zoro # G3631508
- UPC # 786685274881
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 IN |
Product Length/Depth | 1.46 IN |
Product Height | 3.19 IN |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Details
Description
Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Silver Coated, Color Red, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Red, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF3)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K11)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (5211-MP23DA/GxE1)
- Eaton Push Buttons & Indicators