Shop All Proximity Sensors
Eaton
ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin
Mfr # E57G-12UPN4-Q
Zoro # G0076091
original price:
$88.39
20% off
new price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 30V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E57G-12UPN4-Q
- Zoro # G0076091
- UPC # 786685904795
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 69 mm |
Proximity Sensor Diameter | 12 mm |
Width | 5 in |
Depth | 2 in |
Length (Straight Wireway) | 69 mm |
Product Width | 2.2 in |
Product Length/Depth | 5.2 in |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 4 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Stainless Steel, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- LEDEX Solenoid (B22-501-M-36)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (CTRD6025)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57SAL18A4E)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 4pin (E57G-12SNN2-Q)
- EATON Proximity Sensor, Inductive, 18mm, NPN, NO (E57-18LE12-C)
- KANTECH Infrared Motion Sensor (TREX-XL-BLK)
- Eaton Sensors