Shop All Proximity Sensors
Eaton
Proximity Sensor, NPN, NO, 5mm Detect Dist.
Mfr # E57P-18SNN5-C2
Zoro # G1881811
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E57P-18SNN5-C2
- Zoro # G1881811
- UPC # 786685905884
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 66 mm |
Width | 5 in |
Depth | 6 in |
Length (Straight Wireway) | 66 mm |
Product Height | 2 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57P-18SPN8-Q)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- Eaton Proximity Sensors