Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 30mm, NO
Mfr # E59-M30A115A01-A1
Zoro # G1612642
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E59-M30A115A01-A1
- Zoro # G1612642
- UPC # 782116183579
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 74 mm |
Proximity Sensor Diameter | 30 mm |
Width | 1.18 in |
Depth | 2.92 in |
Length (Straight Wireway) | 74 mm |
Description
Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 132V AC, Shielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material 303 Stainless Steel, Length 74 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 4pin (E57G-12UPN4-Q)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 4pin (E57G-12UNN4-Q)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m (E57G-18UPN8-C2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A1MAU20)
- Eaton Proximity Sensors