Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, PNP, NC
Mfr # E57-18LE12-B1D
Zoro # G2716822
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 6 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Product Information
- Brand Eaton
- MFR # E57-18LE12-B1D
- Zoro # G2716822
- UPC # 782113949147
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 69 mm |
Proximity Sensor Diameter | 18 mm |
Width | 0.71 in |
Depth | 0.71 in |
Length (Straight Wireway) | 69 mm |
Product Height | 2.72 in |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Pressure Switch 90-120 psi (42010)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NO, 2m (E57PS-18SPN5-C2)
- EATON ProxSwitch, 18mm, Shielded, PNP, NC, 2m (E57G-18SPC5-C2)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 4pin (E57G-12SNN2-Q)
- EATON ProxSwitch, 18mm, Shielded, NPN, NO, 2m (E57G-18SNN5-C2)
- EATON ProxSwitch, 12mm, Shielded, NPN, NO, 2m (E57P-12SNN4-C2)
- Eaton Sensors