Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 18mm, NO
Mfr # E59-M18A109C02-A1
Zoro # G2879161
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E59-M18A109C02-A1
- Zoro # G2879161
- UPC # 782116183432
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Length | 64 mm |
Proximity Sensor Diameter | 18 mm |
Width | 0.71 in |
Depth | 2.54 in |
Length (Straight Wireway) | 64 mm |
Size | 18 |
Cord Length | 79.2 ft |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 132V AC, Shielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, 69K, Case Material 303 Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- HUBBELL Nonfusible Disconnect Switch, 600V AC, NEMA 12K, 3R (SETL3)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57P-12SPC4-C2)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- Eaton Proximity Sensors