Shop All Proximity Sensors
Eaton
Proximity Sensor, Inductive, 12mm, NO
Mfr # E57-12LE10-AA
Zoro # G0744247
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 20 to 132V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Product Information
- Brand Eaton
- MFR # E57-12LE10-AA
- Zoro # G0744247
- UPC # 782113933344
- Country of Origin Mexico
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 12 mm |
Length | 77 mm |
Width | 0.47 in |
Depth | 3.06 in |
Length (Straight Wireway) | 77 mm |
Description
Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating 67, Case Material 303 Stainless Steel, Length 77 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 4pin (E57G-30UPN15-Q)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NO (E57-30LE22-BD)
- EATON Inductive Proximity Sensor, 1A (E51SAL)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m (E57G-18UPC8-C2)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO (IGS247)
- Eaton Sensors