Shop All Push Button Accessories
Eaton
Protective Diaphragm, 22mm, Clear
Mfr # M22-T-D
Zoro # G6186187
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Transparent
- Type M22
- Product Height .67 in
Product Information
- Brand Eaton
- MFR # M22-T-D
- Zoro # G6186187
- UPC # 786685900216
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | .67 in |
Product Length/Depth | 1.3 in |
Product Width | 1.3 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Protective Diaphragm |
For Use With | M22 Push Buttons |
Color | Transparent |
Type | M22 |
Environmental rating | IP67, IP69K, NEMA 4X, NEMA 21 |
Compliances | CE Marked |
Series | M22 |
Certifications | CSA Certified |
Special Features | Protective Pushbutton and Indicating Light Diaphragm |
Product Name | Eaton M22 pushbutton protective diaphragm |
Compatible Product Type | Push Buttons |
Product Type | Protective Diaphragm |
Compatible with Series | M22 |
Description
Protective Diaphragm for Flush Pushbutton, 22mm, For Use With M22 Pushbuttons, Color Clear, Material of Construction Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 8A, 250V AC, Non-Indicating (FLNR008)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- Eaton Push Button Accessories